Page 1 of 14

Next

Compare
16E

COMPARE

16E

Description
16E QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 16E

BDI # 615915

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
48V1800F

COMPARE

48V1800F

Description
48V1800F V-BELT PULLEY ; 18.0" OD 4 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 48V1800F

BDI # 745205

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18
Outside Diameter - Millimeter: 457.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: F
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
68V1800J

COMPARE

68V1800J

Description
68V1800J V-BELT PULLEY ; 18.0" OD 6 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 68V1800J

BDI # 747276

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18
Outside Diameter - Millimeter: 457.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588857
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
80BS56-2-15/16

COMPARE

80BS56-2-15/16

Description
80BS56-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 2-15/16" BORE

POWERDRIVE LLC

Part # 80BS56-2-15/16

BDI # 747895

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.835
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.407
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 453.009
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS56-1-5/8

COMPARE

80BS56-1-5/8

Description
80BS56-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 56T 18.410" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 80BS56-1-5/8

BDI # 747892

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.835
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.407
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 453.009
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY