80A55
Description
80A55 ROLLER CHAIN SPROCKET ; 55T 18.090" OD 1 1/4" BORE 1" PITCH
Part # 80A55
BDI # 747549
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore
40QD112-SK
Description
40QD112-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 112T 18.12" SK BUSHING
Part # 40QD112-SK
BDI # 744821
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed
40A112
Description
40A112 ROLLER CHAIN SPROCKET ; 112HT 18.120" OD 15/16" BORE 1/2" PITCH
Part # 40A112
BDI # 744355
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
40B112
Description
40B112 ROLLER CHAIN SPROCKET ; 112T 18.120" OD 1" BORE 1/2" PITCH
Part # 40B112
BDI # 744730
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
80B55
Description
80B55 ROLLER CHAIN SPROCKET ; 55T 18.090" OD 1 1/4" BORE 1" PITCH
Part # 80B55
BDI # 747952
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Rough Bore