Page 1 of 2

Next

Compare
1130WA21 NR 1 HUB RSB NR 0351277

COMPARE

1130WA21 NR 1 HUB RSB NR 0351277

Description
1130WA21 NR 1 HUB RSB ; NON-RETURNABLE NR 0351277

FALK

Part # 10018638

BDI # 18106367

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.54

Length Thru Bore - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 266.7
Coupling Type: Elastomeric Coupling
Torque: 50000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
N 080

COMPARE

N 080

Description
N 080 BRG LOCK NUT ; NON-RETURNABLE

TIMKEN

Part # N 080

BDI # 1367093

Features

Thread Size: 15.745-5
Inch - Metric: Inch
Outside Diameter - Inch: 18.505
Outside Diameter - Millimeter: 470.027
Threads per Inch: 5

Nominal Thickness - Inch: 2.063
Nominal Thickness - Millimeter: 52.4

Price Inventory : Available to order
Loading Price
QTY
HM 3080

COMPARE

HM 3080

Description
HM 3080 BEARING LOCKNUT

TIMKEN

Part # HM3080

BDI # 1357967

Features

Thread Size: TR400 X 5
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Outside Diameter - Millimeter: 470
Nominal Thickness - Inch: 2.047

Nominal Thickness - Millimeter: 52

Price Inventory : Available to order
Loading Price
QTY
PHE F180FTBFLG

COMPARE

PHE F180FTBFLG

Description
PHE F180FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F180FTBFLG

BDI # 1281738

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY
PHE F180HTBFLG

COMPARE

PHE F180HTBFLG

Description
PHE F180HTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE F180HTBFLG

BDI # 1281739

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Outside Diameter - Inch: 18.504
Length Thru Bore - Millimeter: 89

Other Features: Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter: 205
Hub Diameter - Inch: 8.071
Coupling Type: Elastomeric Coupling
Torque: 6270Nm

Price Inventory : Available to order
Loading Price
QTY