25V1870SF
Description
25V1870SF V-BELT PULLEY ; 18.70" OD 2 GROOVE CAST IRON SF BUSHING
Part # 25V1870SF
BDI # 742547
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588000
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
45V1870E
Description
45V1870E V-BELT PULLEY ; 18.70" OD 4 GROOVE CAST IRON E BUSHING
Part # 45V1870E
BDI # 745063
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588260
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
60A76
Description
60A76 ROLLER CHAIN SPROCKET ; 76T 18.580" OD 1 1/4" BORE 3/4" PITCH
Part # 60A76
BDI # 746660
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
35V1870E
Description
35V1870E V-BELT PULLEY ; 18.70" OD 3 GROOVE CAST IRON E BUSHING
Part # 35V1870E
BDI # 743786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588129
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
85V1870J
Description
85V1870J V-BELT PULLEY ; 18.7" OD 8 GROOVE CAST IRON J BUSHING
Part # 85V1870J
BDI # 748138
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588941
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8