48V1900F
Description
48V1900F V-BELT PULLEY ; 19.0" OD 4 GROOVE CAST IRON F BUSHING
Part # 48V1900F
BDI # 745206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
63V1900E
Description
63V1900E V-BELT PULLEY ; 19.0" OD 6 GROOVE CAST IRON E BUSHING
Part # 63V1900E
BDI # 747166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588809
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
6
33V1900SF
Description
33V1900SF V-BELT PULLEY ; 19.00" OD 3 GROOVE CAST IRON SF BUSHING
Part # 33V1900SF
BDI # 743417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588100
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3
103V1900E
Description
103V1900E V-BELT PULLEY ; 19.00" OD 10 GROOVE CAST IRON E BUSHING
Part # 103V1900E
BDI # 740572
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588350
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
E
Number of Grooves:
10
80A58
Description
80A58 ROLLER CHAIN SPROCKET ; 58T 19.040" OD 1 1/4" BORE 1" PITCH
Part # 80A58
BDI # 747552
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.044
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Rough Bore