80QD60-SF
Description
80QD60-SF ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.68" SF BUSHING
Part # 80QD60-SF
BDI # 748000
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
80A60
Description
80A60 ROLLER CHAIN SPROCKET ; 60T 19.680" OD 1 1/4" BORE 1" PITCH
Part # 80A60
BDI # 747554
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
80B60
Description
80B60 ROLLER CHAIN SPROCKET ; 60T 19.680" OD 1 1/4" BORE 1" PITCH
Part # 80B60
BDI # 747957
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Rough Bore
80BS60-1-3/4
Description
80BS60-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-3/4" BORE
Part # 80BS60-1-3/4
BDI # 747900
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80BS60-1-15/16
Description
80BS60-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-15/16" BORE
Part # 80BS60-1-15/16
BDI # 747899
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore