3C200E
Description
3C200E V-BELT PULLEY ; 20.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C200E
BDI # 743003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588055
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
5TB200-Q2
Description
5TB200-Q2 V-BELT PULLEY ; 20.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB200-Q2
BDI # 745376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588570
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
6C200F
Description
6C200F V-BELT PULLEY ; 20.40" OD 6 GROOVE F BUSHING CAST IRON
Part # 6C200F
BDI # 746439
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588720
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
2C200SF
Description
2C200SF V-BELT PULLEY ; 20.40" OD 2 GROOVE SF BUSHING CAST IRON
Part # 2C200SF
BDI # 741918
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587931
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
5B200E
Description
5B200E V-BELT PULLEY ; 20.35" OD 5 GROOVE E BUSHING CAST IRON
Part # 5B200E
BDI # 745225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588499
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5