QF15DESPBODYX300MM
Description
QF15DESPBODYX300MM FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF15DESPBODYX300MM
BDI # 22836805
Features
Component:
Spacer Assembly
Width - Millimeter:
300
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
11.811
PHP 15H300RSB
Description
PHP 15H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 15H300RSB
BDI # 1289396
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Inch
Outside Diameter - Inch:
2.333
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.64
Mounting Method:
Rough Bore
50BS10H-5/8
Description
50BS10H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 10T 2.300" OD 5/8" BORE
Part # 50BS10H-5/8
BDI # 745667
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore
50B10H
Description
50B10H ROLLER CHAIN SPROCKET ; 10T 2.300" OD 5/8" BORE 5/8" PITCH
Part # 50B10H
BDI # 745965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
50A10H
Description
50A10H ROLLER CHAIN SPROCKET ; 10HT 2.300" OD 5/8" BORE 5/8" PITCH
Part # 50A10H
BDI # 745607
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore