120A45
Description
120A45 ROLLER CHAIN SPROCKET ; 45T 22.350" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A45
BDI # 740971
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore