Page 1 of 2

Next

Compare
84XH400 J

COMPARE

84XH400 J

Description
84XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 84XH400 J

BDI # 625547

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573669
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
84XHS300

COMPARE

84XHS300

Description
84XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 84T

B & B MANUFACTURING

Part # 84XHS300

BDI # 22731704

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
84XHR200

COMPARE

84XHR200

Description
84XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 84T

B & B MANUFACTURING

Part # 84XHR200

BDI # 22731698

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
84XHS400

COMPARE

84XHS400

Description
84XHS400 TIMING PULLEY ; 7/8" PIT 4" BELT W S1 BUSHED CI 84T

B & B MANUFACTURING

Part # 84XHS400

BDI # 22731710

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
QD84XH200

COMPARE

QD84XH200

Description
QD84XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI F BUSHED 84T

B & B MANUFACTURING

Part # QD84XH200

BDI # 22738312

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY