5TB250-Q2
Description
5TB250-Q2 V-BELT PULLEY ; 25.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB250-Q2
BDI # 745377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588571
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5B250E
Description
5B250E V-BELT PULLEY ; 25.35" OD 5 GROOVE E BUSHING CAST IRON
Part # 5B250E
BDI # 745226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588500
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
6TB250-Q2
Description
6TB250-Q2 V-BELT PULLEY ; 25.5" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB250-Q2
BDI # 746476
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588757
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
2B250SF
Description
2B250SF V-BELT PULLEY ; 25.35" OD 2 GROOVE SF BUSHING CAST IRON
Part # 2B250SF
BDI # 741884
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587903
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
8B250F
Description
8B250F V-BELT PULLEY ; 25.35" OD 8 GROOVE F BUSHING CAST IRON
Part # 8B250F
BDI # 747407
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588873
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
8