Page 1 of 2

Next

Compare
100-4C72

COMPARE

100-4C72

Description
100-4C72 QUAD SPROCKET

LINN GEAR

Part # 100-4C72

BDI # 590352

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.658

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.38
Pitch Diameter - Millimeter: 727.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
55V2800F

COMPARE

55V2800F

Description
55V2800F V-BELT PULLEY ; 28.0" OD 5 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 55V2800F

BDI # 746224

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588646
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 5

Price Inventory : Available to order
Request A Price QTY
25V2800E

COMPARE

25V2800E

Description
25V2800E V-BELT PULLEY ; 28.00" OD 2 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 25V2800E

BDI # 742550

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588003
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 2

Price Inventory : Available to order
Request A Price QTY
45V2800F

COMPARE

45V2800F

Description
45V2800F V-BELT PULLEY ; 28.00" OD 4 GROOVE CAST IRON F BUSHING

POWERDRIVE LLC

Part # 45V2800F

BDI # 745066

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588263
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
35V2800E

COMPARE

35V2800E

Description
35V2800E V-BELT PULLEY ; 28.00" OD 3 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 35V2800E

BDI # 743789

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588132
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY