Page 1 of 4

Next

Compare
P16814M115-M

COMPARE

P16814M115-M

Description
P16814M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755816

TIMKEN

Part # P16814M115-M

BDI # 24302878

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P16814M115-4545

COMPARE

P16814M115-4545

Description
P16814M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755815

TIMKEN

Part # P16814M115-4545

BDI # 24302876

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P16814M170-6050

COMPARE

P16814M170-6050

Description
P16814M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755817

TIMKEN

Part # P16814M170-6050

BDI # 24302880

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P16814M170-M

COMPARE

P16814M170-M

Description
P16814M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755818

TIMKEN

Part # P16814M170-M

BDI # 24302882

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P16814M55-F

COMPARE

P16814M55-F

Description
P16814M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755819

TIMKEN

Part # P16814M55-F

BDI # 24302884

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY