Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Global Part Number GPN:
31553
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
28.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.236
Other Features:
Simplex Type
Global Part Number GPN:
571040
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore
200U35
Description
200U35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1182138
BDI # 312240
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10400
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Bushed
200M35
Description
200M35 ROLLER CHAIN SPROCKET ; 2-1/2" P 35T BORE FOR M BUSHING
Part # 200M35
BDI # 617292
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31349
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
28.654
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.236
Other Features:
Simplex Type
Global Part Number GPN:
569722
Pitch Diameter - Millimeter:
727.8
Mounting Method:
Rough Bore