16LT312-6CA2
Description
16LT312-6CA2 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/16" BORE ALUM 16T
Part # 16LT312-6CA2
BDI # 22711507
Features
Pitch Diameter - Inch:
0.416
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.396
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.566
Mounting Method:
Finished Bore
16LT187-6CA2
Description
16LT187-6CA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 16T
Part # 16LT187-6CA2
BDI # 22711503
Features
Pitch Diameter - Inch:
0.416
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.396
Face Width - Millimeter:
6.731
Face Width - Inch:
0.265
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.566
Mounting Method:
Finished Bore