17-2P06M6CA5
Description
17-2P06M6CA5 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 5MM BORE 17T
Part # 17-2P06M6CA5
BDI # 22713738
Features
Pitch Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11
Mounting Method:
Finished Bore
17-2P06M6CA6
Description
17-2P06M6CA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 17T
Part # 17-2P06M6CA6
BDI # 22713742
Features
Pitch Diameter - Inch:
0.433
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11
Mounting Method:
Finished Bore