QD64-5M-15
Description
QD64-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI SH BUSHED 64T
Part # QD64-5M-15
BDI # 22737977
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed
QD64-5M-25
Description
QD64-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI SH BUSHED 64T
Part # QD64-5M-25
BDI # 22737983
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.965
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
102
Mounting Method:
Bushed