P645M15-SH

COMPARE

P645M15-SH

Description
P645M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755668

TIMKEN

Part # P645M15-SH

BDI # 24303518

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 105.664
Inch - Metric: Metric
Outside Diameter - Inch: 3.965
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 101.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P645M25-SH

COMPARE

P645M25-SH

Description
P645M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755669

TIMKEN

Part # P645M25-SH

BDI # 24303520

Features

Pitch Diameter - Inch: 4.01
Flange Outside Diameter - Millimeter: 105.664
Inch - Metric: Metric
Outside Diameter - Inch: 3.965
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 101.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY