Page 1 of 2

Next

Compare
60-4B15H

COMPARE

60-4B15H

Description
60-4B15H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B15H

BDI # 590280

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B15H

COMPARE

60B15H

Description
60B15H ROLLER CHAIN SPROCKET ; 15HT 3.980" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B15H

BDI # 746925

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60QD15-SH

COMPARE

60QD15-SH

Description
60QD15-SH ROLLER CHAIN SPROCKET ; 3/4" PITCH 15T 3.98" OD SH BUSHING

POWERDRIVE LLC

Part # 60QD15-SH

BDI # 747024

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 91.643
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BS15H-1-5/8

COMPARE

60BS15H-1-5/8

Description
60BS15H-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 15T 3.980" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 60BS15H-1-5/8

BDI # 746709

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS15H-1-3/16

COMPARE

60BS15H-1-3/16

Description
60BS15H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 15T 3.980" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 60BS15H-1-3/16

BDI # 746706

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY