400 HUB 30X8 METRIC

COMPARE

400 HUB 30X8 METRIC

Description
400 HUB 30X8 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M400M3008

BDI # 601514

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
400 HUB 30X6 METRIC

COMPARE

400 HUB 30X6 METRIC

Description
400 HUB 30X6 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M400M3006

BDI # 601513

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
400 HUB 30X9 METRIC

COMPARE

400 HUB 30X9 METRIC

Description
400 HUB 30X9 METRIC COUPLING HUB ; POR

MAGNALOY COUPLING

Part # M400M3009

BDI # 601515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.98

Length Thru Bore - Millimeter: 38.608
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 77.47
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY