Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
50A19H
Description
50A19H ROLLER CHAIN SPROCKET ; 19HT 4.120" OD 5/8" BORE 5/8" PITCH
Part # 50A19H
BDI # 745616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
50BS19H-7/8
Description
50BS19H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 19T 4.120" OD 7/8" BORE
Part # 50BS19H-7/8
BDI # 745747
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
50BS19H-1-5/8
Description
50BS19H-1-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 19T 4.120" OD 1-5/8" BORE
Part # 50BS19H-1-5/8
BDI # 745743
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
50BS19H-1-3/8
Description
50BS19H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 19T 4.120" OD 1-3/8" BORE
Part # 50BS19H-1-3/8
BDI # 745742
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore