BL-14

COMPARE

BL-14

Description
BL-14 LOCKNUT ; 18TPI 4.14" OD 0.945" THK

WHITTET-HIGGINS

Part # BL-14

BDI # 966553

Features

Thread Size: 2.751-18
Inch - Metric: Inch
Outside Diameter - Inch: 4.14
Outside Diameter - Millimeter: 105.156
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.93
Nominal Thickness - Millimeter: 23.622

Price Inventory : Available to order
Loading Price
QTY