Page 1 of 2

Next

Compare
42-8MX36-2012

COMPARE

42-8MX36-2012

Description
42-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 42T

B & B MANUFACTURING

Part # 42-8MX36-2012

BDI # 22721118

Features

Pitch Diameter - Inch: 4.213
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Metric
Outside Diameter - Inch: 4.15
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 107
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F42-8MX21-SH

COMPARE

F42-8MX21-SH

Description
F42-8MX21-SH TIMING PULLEY ; 8MM PIT 21MM W SH BUSHED DI 42T

B & B MANUFACTURING

Part # F42-8MX21-SH

BDI # 22732926

Features

Pitch Diameter - Inch: 4.213
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Metric
Outside Diameter - Inch: 4.15
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 107
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
42-8MX62-2012

COMPARE

42-8MX62-2012

Description
42-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 42T

B & B MANUFACTURING

Part # 42-8MX62-2012

BDI # 22721124

Features

Pitch Diameter - Inch: 4.213
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Metric
Outside Diameter - Inch: 4.15
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 107
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
42-8MX12-2012

COMPARE

42-8MX12-2012

Description
42-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 42T

B & B MANUFACTURING

Part # 42-8MX12-2012

BDI # 22721106

Features

Pitch Diameter - Inch: 4.213
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Metric
Outside Diameter - Inch: 4.15
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 107
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
42-8MX21-2012

COMPARE

42-8MX21-2012

Description
42-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 42T

B & B MANUFACTURING

Part # 42-8MX21-2012

BDI # 22721112

Features

Pitch Diameter - Inch: 4.213
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Metric
Outside Diameter - Inch: 4.15
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 107
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY