Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.689
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
TLN-16
Description
TLN-16 TANGENTLOK LOCKNUT ; 3.127-12 THREAD 4.156IN OD 0.599IN THK
Part # TLN-16
BDI # 966668
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.689
Other Features:
Mild Steel | Mechanical Lock
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342