NSHM-16
Description
NSHM-16 LOCKNUT ; M80 X 2.0 THREAD 105.7MM OD 19.1MM THK
Part # NSHM-16
BDI # 966636
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.7
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Nominal Thickness - Inch:
0.752
Nominal Thickness - Millimeter:
19.1
TLM-16
Description
TLM-16 TANGENTLOK LOCKNUT ; M80 X 2.0 THREAD 105.6MM OD 15.2MM THK
Part # TLM-16
BDI # 966685
Features
Thread Size:
M80 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.161
Outside Diameter - Millimeter:
105.7
Other Features:
Mild Steel | Mechanical Lock
Nominal Thickness - Inch:
0.602
Nominal Thickness - Millimeter:
15.3