40A25H
Description
40A25H ROLLER CHAIN SPROCKET ; 25HT 4.260" OD 5/8" BORE 1/2" PITCH
Part # 40A25H
BDI # 744369
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
40BS25H-1-1/2
Description
40BS25H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 25T 4.260" OD 1-1/2" BORE
Part # 40BS25H-1-1/2
BDI # 744579
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
40BS25H-5/8
Description
40BS25H-5/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 25T 4.260" OD 5/8" BORE
Part # 40BS25H-5/8
BDI # 744585
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
40BS25H-1-3/16
Description
40BS25H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 25T 4.260" OD 1-3/16" BORE
Part # 40BS25H-1-3/16
BDI # 744582
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
40BS25H-7/8
Description
40BS25H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 25T 4.260" OD 7/8" BORE
Part # 40BS25H-7/8
BDI # 744586
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore