Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80B12H
Description
80B12H ROLLER CHAIN SPROCKET ; 12HT 4.330" OD 1" BORE 1" PITCH
Part # 80B12H
BDI # 747914
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80TL12-1615
Description
80TL12-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 12T 4.33" 1615 BUSHING
Part # 80TL12-1615
BDI # 748062
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
80BS12H-1-5/8
Description
80BS12H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 12T 4.33" OD 1-5/8" BORE
Part # 80BS12H-1-5/8
BDI # 747582
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80BS12H-1
Description
80BS12H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 12T 4.33" OD 1-" BORE
Part # 80BS12H-1
BDI # 747575
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore