QD44-8M-50

COMPARE

QD44-8M-50

Description
QD44-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SD BUSHED 44T

B & B MANUFACTURING

Part # QD44-8M-50

BDI # 22737504

Features

Pitch Diameter - Inch: 4.409
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.358
Face Width - Millimeter: 60.325

Face Width - Inch: 2.375
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD44-8M-85

COMPARE

QD44-8M-85

Description
QD44-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SD BUSHED 44T

B & B MANUFACTURING

Part # QD44-8M-85

BDI # 22737510

Features

Pitch Diameter - Inch: 4.409
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.358
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY