Features
Chain Pitch - Inch:
0.375
Chain Size:
35-4
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35BS35H-7/8
Description
35BS35H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD 7/8" BORE
Part # 35BS35H-7/8
BDI # 743626
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
35BS35H-1
Description
35BS35H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD 1" BORE
Part # 35BS35H-1
BDI # 743620
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
35BS35H-1-1/4
Description
35BS35H-1-1/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD 1-1/4" BORE
Part # 35BS35H-1-1/4
BDI # 743621
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
35BS35H-1-3/16
Description
35BS35H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 35T 4.390" OD1-3/16" BORE
Part # 35BS35H-1-3/16
BDI # 743623
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore