PHP 28H300RSB
Description
PHP 28H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 28H300RSB
BDI # 1289409
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
113.18
Mounting Method:
Rough Bore