Page 1 of 3

Next

Compare
40-4B26H

COMPARE

40-4B26H

Description
40-4B26H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 40-4B26H

BDI # 590243

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.418
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A26H

COMPARE

40A26H

Description
40A26H ROLLER CHAIN SPROCKET ; 26HT 4.420" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A26H

BDI # 744370

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.148

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.418
Pitch Diameter - Millimeter: 105.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS26H-1

COMPARE

40BS26H-1

Description
40BS26H-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 26T 4.420" OD 1" BORE

POWERDRIVE LLC

Part # 40BS26H-1

BDI # 744587

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS26H-1-1/8

COMPARE

40BS26H-1-1/8

Description
40BS26H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 26T 4.420" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 40BS26H-1-1/8

BDI # 744590

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS26H-3/4

COMPARE

40BS26H-3/4

Description
40BS26H-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 26T 4.420" OD 3/4" BORE

POWERDRIVE LLC

Part # 40BS26H-3/4

BDI # 744593

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 4.148
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.418
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 105.36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY