72-5M09M6A12

COMPARE

72-5M09M6A12

Description
72-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 72T

B & B MANUFACTURING

Part # 72-5M09M6A12

BDI # 22725734

Features

Pitch Diameter - Inch: 4.528
Inch - Metric: Metric
Outside Diameter - Inch: 4.465
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 115
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
72-5M15M6A12

COMPARE

72-5M15M6A12

Description
72-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 72T

B & B MANUFACTURING

Part # 72-5M15M6A12

BDI # 22725746

Features

Pitch Diameter - Inch: 4.528
Inch - Metric: Metric
Outside Diameter - Inch: 4.465
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 115
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY