Page 1 of 14

Next

Compare
725MT25AF-L44S1B

COMPARE

725MT25AF-L44S1B

Description
725MT25AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT25AF-L44S1B

BDI # 927310

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
725MT25AF-L33SP

COMPARE

725MT25AF-L33SP

Description
725MT25AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT25AF-L33SP

BDI # 927308

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
725MT25AF-L33S1

COMPARE

725MT25AF-L33S1

Description
725MT25AF L33S1 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT25AF-L33S1

BDI # 927307

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
725MT25AF-L23FL

COMPARE

725MT25AF-L23FL

Description
725MT25AF L23FL ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT25AF-L23FL

BDI # 927305

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L2 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
725MT25AF-L13SJ

COMPARE

725MT25AF-L13SJ

Description
725MT25AF L13SJ ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 725MT25AF-L13SJ

BDI # 927304

Features

Pitch Diameter - Inch: 4.511
Inch - Metric: Metric
Outside Diameter - Inch: 4.467
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 114.579
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY