120-3P09MNFA10
Description
120-3P09MNFA10 SYNCHRONOUS PULLEY, 10 MM BORE (SMARTCATALOG)
Part # 120-3P09MNFA10
BDI # 26275090
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.48
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type NFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
120-3P09MNFP10
Description
120-3P09MNFP10 SYNCHRONOUS PULLEY, 10 MM BORE (SMARTCATALOG)
Part # 120-3P09MNFP10
BDI # 26271676
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.48
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type NFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9