108V4450P
Description
108V4450P V-BELT PULLEY ; 44.50" OD 10 GROOVE CAST IRON P BUSHING
Part # 108V4450P
BDI # 740688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588397
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
10
68V4450N
Description
68V4450N V-BELT PULLEY ; 44.5" OD 6 GROOVE CAST IRON N BUSHING
Part # 68V4450N
BDI # 747285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588866
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
48V4450M
Description
48V4450M V-BELT PULLEY ; 44.5" OD 4 GROOVE CAST IRON M BUSHING
Part # 48V4450M
BDI # 745214
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
58V4450N
Description
58V4450N V-BELT PULLEY ; 44.5" OD 5 GROOVE CAST IRON N BUSHING
Part # 58V4450N
BDI # 746396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588679
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
5
88V4450P
Description
88V4450P V-BELT PULLEY ; 44.5" OD 8 GROOVE CAST IRON P BUSHING
Part # 88V4450P
BDI # 748171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588970
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
8