Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
50A21H
Description
50A21H ROLLER CHAIN SPROCKET ; 21HT 4.520" OD 3/4" BORE 5/8" PITCH
Part # 50A21H
BDI # 745618
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
50BS21H-1-1/8
Description
50BS21H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 21T 3.520" OD 1-1/5" BORE
Part # 50BS21H-1-1/8
BDI # 745761
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BS21H-1-7/16
Description
50BS21H-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 21T 3.520" OD 1-7/16" BORE
Part # 50BS21H-1-7/16
BDI # 745764
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BS21H-1-1/2
Description
50BS21H-1-1/2 ROLLER CHAIN SPROCKET ; 5/8" PITCH 21T 3.520" OD 1-1/2" BORE
Part # 50BS21H-1-1/2
BDI # 745759
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore