40A27H
Description
40A27H ROLLER CHAIN SPROCKET ; 27HT 4.580" OD 5/8" BORE 1/2" PITCH
Part # 40A27H
BDI # 744371
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
40QD27-SH
Description
40QD27-SH ROLLER CHAIN SPROCKET ; 1/2" PITCH 27T 4.58" SH BUSHING
Part # 40QD27-SH
BDI # 744834
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed
40B27H
Description
40B27H ROLLER CHAIN SPROCKET ; 27HT 4.580" OD 5/8" BORE 1/2" PITCH
Part # 40B27H
BDI # 744746
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore