V190 HRB HUB VIVA 7392862C
Description
V190 HRB HUB VIVA 7392862C ; NON-RETURNABLE
Part # 10287634
BDI # 20438735
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.62
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
110.236
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.62
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
3 Tapped Half Circle Hole | Stainless Steel Optional
Pilot Length - Inch:
0.5
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0