Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.63
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
With Mounting Register
Pilot Length - Inch:
0.875
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
0
7SC-HS X 7/8
Description
7SC-HS X 7/8 ELASTOMERIC HUB, D-FLEX SPACER SHFT HUBS AND FLGS (SMARTCATALOG)
Part # 393410
BDI # 27320295
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.63
Length Thru Bore - Millimeter:
27.762
Other Features:
Components May or May Not Intermix Among Brands | Sleeve | 4 Bolts
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs