Page 1 of 3

Next

Compare
80-4B13H

COMPARE

80-4B13H

Description
80-4B13H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B13H

BDI # 590303

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.179

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.657
Pitch Diameter - Millimeter: 106.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80TL13-1615

COMPARE

80TL13-1615

Description
80TL13-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.65" 1615 BUSHING

POWERDRIVE LLC

Part # 80TL13-1615

BDI # 748063

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.657
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 106.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BS13H-1

COMPARE

80BS13H-1

Description
80BS13H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" OD 1-" BORE

POWERDRIVE LLC

Part # 80BS13H-1

BDI # 747584

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS13H-1-1/4

COMPARE

80BS13H-1-1/4

Description
80BS13H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" OD 1-1/4" BORE

POWERDRIVE LLC

Part # 80BS13H-1-1/4

BDI # 747586

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.657
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 106.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80QD13-SDS

COMPARE

80QD13-SDS

Description
80QD13-SDS ROLLER CHAIN SPROCKET ; 1" PITCH 13T 4.66" SDS BUSHING

POWERDRIVE LLC

Part # 80QD13-SDS

BDI # 747973

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 4.179
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.657
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 106.14
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY