PX50 TL 1108

COMPARE

PX50 TL 1108

Description
PX50 TL 1108 COUPLING HUB ; 4.658" OD HUB 7/8" LTB

DODGE

Part # 010601

BDI # 239709

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 4.658

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 900In-Lbs

Price Inventory : Available to order
Loading Price
QTY