NSHM-18
Description
NSHM-18 LOCKNUT ; M90 X 2.0 THREAD 118.4MM OD 22.4MM THK
Part # NSHM-18
BDI # 966638
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.661
Outside Diameter - Millimeter:
118.4
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.882
Nominal Thickness - Millimeter:
22.4