Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60BS18H-1-3/4
Description
60BS18H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 18T 4.700" OD 1-3/4" BORE
Part # 60BS18H-1-3/4
BDI # 746229
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
60A18H
Description
60A18H ROLLER CHAIN SPROCKET ; 18HT 4.700" OD 3/4" BORE 3/4" PITCH
Part # 60A18H
BDI # 746611
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
60QD18-SDS
Description
60QD18-SDS ROLLER CHAIN SPROCKET ; 3/4" PITCH 18T 4.7" DS BUSHING
Part # 60QD18-SDS
BDI # 747027
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
60BS18H-1-1/2
Description
60BS18H-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 18T 4.700" OD 1-1/2" BORE
Part # 60BS18H-1-1/2
BDI # 746735
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore