20LT312-6A3
Description
20LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 20T
Part # 20LT312-6A3
BDI # 22685091
Features
Pitch Diameter - Inch:
0.519
Inch - Metric:
Inch
Outside Diameter - Inch:
0.499
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.183
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
20LT187-6CA3
Description
20LT187-6CA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 20T
Part # 20LT187-6CA3
BDI # 22685087
Features
Pitch Diameter - Inch:
0.519
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.499
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.183
Mounting Method:
Finished Bore
20LT312-6CA3
Description
20LT312-6CA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 20T
Part # 20LT312-6CA3
BDI # 22685093
Features
Pitch Diameter - Inch:
0.519
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.499
Face Width - Millimeter:
10.084
Face Width - Inch:
0.397
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.183
Mounting Method:
Finished Bore
20LT312-6FA2
Description
20LT312-6FA2 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/16" BORE ALUM 20T
Part # 20LT312-6FA2
BDI # 22685095
Features
Pitch Diameter - Inch:
0.519
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.499
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.183
Mounting Method:
Finished Bore
20LT187-6FA2
Description
20LT187-6FA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 20T
Part # 20LT187-6FA2
BDI # 22685089
Features
Pitch Diameter - Inch:
0.519
Flange Outside Diameter - Millimeter:
17.399
Inch - Metric:
Inch
Outside Diameter - Inch:
0.499
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.183
Mounting Method:
Finished Bore