21-2P06MSFM5
Description
21-2P06MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 21-2P06MSFM5
BDI # 26273906
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
21-2P06MDFM5
Description
21-2P06MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 21-2P06MDFM5
BDI # 26269220
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
21-2P06MSFB5
Description
21-2P06MSFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 21-2P06MSFB5
BDI # 26274837
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
21-2P06MSFP6
Description
21-2P06MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 21-2P06MSFP6
BDI # 26274836
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
21-2P06MDFB5
Description
21-2P06MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 21-2P06MDFB5
BDI # 26274838
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore