05B-2-46A

COMPARE

05B-2-46A

Description
05B-2-46A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001251

BDI # 18117763

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.615

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.748
Pitch Diameter - Millimeter: 117.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-46A

COMPARE

05B-46A

Description
05B-46A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001324

BDI # 18117844

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.615

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.748
Pitch Diameter - Millimeter: 117.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A46

COMPARE

PHS 05B-1A46

Description
PHS 05B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A46

BDI # 1284459

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.615

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.748
Pitch Diameter - Millimeter: 117.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1B46

COMPARE

PHS 05B-1B46

Description
PHS 05B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B46

BDI # 1284524

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 4.615
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.748
Other Features: 12MM Plain Bore
Pitch Diameter - Millimeter: 117.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY