PHP 31H300RSB

COMPARE

PHP 31H300RSB

Description
PHP 31H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 31H300RSB

BDI # 1289412

Features

Pitch Diameter - Inch: 4.934
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Inch
Outside Diameter - Inch: 4.88
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 125.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY