F278-14M20-F
Description
F278-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)
Part # F278-14M20-F
BDI # 26276512
Features
Pitch Diameter - Inch:
48.78
Inch - Metric:
Metric
Outside Diameter - Inch:
48.665
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
1239
Mounting Method:
Bushed
Belt Width - Millimeter:
20