SLD 350 MM 110X124
Description
SLD 350 MM 110X124 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498539
BDI # 599469
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.827
PL110X124E
Description
PL110X124E KEYLESS LOCKING DEVICE ; POWER LOCK EL SERIES
Part # PL110X124E
BDI # 24863201
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21.006
Other Features:
Power-Lock
Length - Inch:
0.827