Page 1 of 3

Next

Compare
18XH300

COMPARE

18XH300

Description
18XH300 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 18XH300

BDI # 616294

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 141.681
Inch - Metric: Inch
Outside Diameter - Inch: 4.903
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Solid Style
Global Part Number GPN: 573701
Pitch Diameter - Millimeter: 127.34

Price Inventory : Available to order
Loading Price
QTY
18XH200

COMPARE

18XH200

Description
18XH200 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 18XH200

BDI # 616293

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 141.681
Inch - Metric: Inch
Outside Diameter - Inch: 4.903
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Solid Style
Global Part Number GPN: 573667
Pitch Diameter - Millimeter: 127.34

Price Inventory : Available to order
Loading Price
QTY
18XH2-F

COMPARE

18XH2-F

Description
18XH2-F BELT IDLER PULLEY ; 1" BORE 2" BW XH 7/8" BP 18T

BREWER MACH AND GEAR

Part # 18XH2-F

BDI # 21436929

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.903
Length Thru Bore - Millimeter: 53.975
Belt Pitch: 7/8 Inch
Other Features: Used with SO3 Idler Shaft
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
18XH3-F

COMPARE

18XH3-F

Description
18XH3-F BELT IDLER PULLEY ; 1" BORE 3" BW XH 7/8" BP 18T

BREWER MACH AND GEAR

Part # 18XH3-F

BDI # 21436930

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 77.8
Face Width - Inch: 3.063
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.903
Length Thru Bore - Millimeter: 79.375
Belt Pitch: 7/8 Inch
Other Features: Used with SO4 Idler Shaft
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
18XH300-6FS10

COMPARE

18XH300-6FS10

Description
18XH300-6FS10 TIMING PULLEY ; 7/8" PITCH 3" BELT W 1" BORE STEEL 18T

B & B MANUFACTURING

Part # 18XH300-6FS10

BDI # 22718170

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 141.3
Inch - Metric: Inch
Outside Diameter - Inch: 4.903
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Type 6F | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 127.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY